Shop All Contactor Accessories
Schneider Electric
Prewiring Kit For N/C Contact Tholr Up1
Mfr # LAD7C1
Zoro # G3612196
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range TeSys
- Device Short Name LAD
- Product Compatibility LR3D01...D35 || LC1D09...D18 || LRD01...35
- Product Or Component Type pre-wired connector
- Accessory / Separate Part Category connection accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD7C1
- Zoro # G3612196
- UPC # 785901213246
- Country of Origin Romania
- Category Contactor Accessories
Details
Item | Prewiring Kit For N/C Contact Tholr Up1 |
Range | TeSys |
Device Short Name | LAD |
Product Compatibility | LR3D01...D35 || LC1D09...D18 || LRD01...35 |
Product Or Component Type | pre-wired connector |
Accessory / Separate Part Category | connection accessory |
Description
Prewiring Kit For N/C Contact Tholr Up1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3N)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- BRAH ELECTRIC Replacement 4P Contact Kit for General Electric NEMA size 1 (BEB546A301G002)
- Schneider Electric Contactor Accessories