Shop All Programmable Controller Accessories
Schneider Electric
Premium Box, for Universal Panel, 12VDC
Mfr # HMIG3U
Zoro # G1807261
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Panel
- Features Premium Box
- Voltage 12V DC; 110V AC
- Width 188 mm
- Depth 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIG3U
- Zoro # G1807261
- UPC # 785901116318
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 188 mm |
Depth | 45 mm |
Height | 131 mm |
Description
Display Interface, For Use With Universal Panel, Features Premium Box, Voltage 12V DC; 110V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- ABB Interface Module RTAC01 (RTAC-01)
- Schneider Electric Programmable Logic Controls (PLC)