Shop All Programmable Controller Accessories
Schneider Electric
Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 2m
Mfr # BMXFCC203
Zoro # G700422703
product price: $100.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination for I/O module with 40-way connectors
- Accessory / Separate Part Designation preformed cordset for Telefast Advantys ABE7 sub-bases
- Cable Length 2 m
- Wire Section 0.324 mm²
- Total Number Of Wires 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # BMXFCC203
- Zoro # G700422703
- Country of Origin Tunisia
- Category Programmable Controller Accessories
Dimensions
Cable Length | 2 m |
Details
Item | Cord set - 40-way terminal - 2 x HE10 co |
Accessory / Separate Part Destination | for I/O module with 40-way connectors |
Accessory / Separate Part Designation | preformed cordset for Telefast Advantys ABE7 sub-bases |
Wire Section | 0.324 mm² |
Total Number Of Wires | 40 |
Accessory / Separate Part Type | preformed cordset |
Electrical Connection | 1 connector 40 ways || 2 connectors HE10 |
Number Of Cables | 2 |
Range of Product | Modicon X80 |
Description
This preassembled cordset is part of the Modicon X80 modules. It is compatible with 32-channels I/O modules. It enables the connection between I/O of modules with 40-way connectors to Modicon Telefast ABE7 rapid wiring connection. It is equipped with one 40-way connector at one end and two HE 10 connectors at the other end, and is 2 meters long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- FANUC Pcb Circuit Board (A16B-2203-0630)
- Schneider Electric Programmable Controller Accessories