Shop All Programmable Controller Accessories
Schneider Electric
Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m
Mfr # BMXFCC103
Zoro # G900422725
product price: $85.19
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$85.19
Free 30-Day Returns
Key Features
- Wire Section 0.324 mm²
- Cable Length 1 m
- Accessory / Separate Part Destination for I/O module with 40-way connectors
- Total Number Of Wires 40
- Accessory / Separate Part Designation preformed cordset for Telefast Advantys ABE7 sub-bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # BMXFCC103
- Zoro # G900422725
- Country of Origin Tunisia
- Category Programmable Controller Accessories
Dimensions
Cable Length | 1 m |
Details
Item | Cord set - 40-way terminal - 2 x HE10 co |
Wire Section | 0.324 mm² |
Accessory / Separate Part Destination | for I/O module with 40-way connectors |
Total Number Of Wires | 40 |
Accessory / Separate Part Designation | preformed cordset for Telefast Advantys ABE7 sub-bases |
Number Of Cables | 2 |
Accessory / Separate Part Type | preformed cordset |
Electrical Connection | 1 connector 40 ways || 2 connectors HE10 |
Range of Product | Modicon X80 |
Description
This preassembled cordset is part of the Modicon X80 modules. It is compatible with 32-channels I/O modules. It enables the connection between I/O of modules with 40-way connectors to Modicon Telefast ABE7 rapid wiring connection. It is equipped with one 40-way connector at one end and two HE 10 connectors at the other end, and is 1 meter long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Kit (9421LP1)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-9)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- OSDA 115V-AC 1/4-1/2HP SUPER COOKIE 250500 PCB CIRCUIT BOARD (9738)
- Schneider Electric Programmable Logic Controls (PLC)