Shop All Power Supplies
Schneider Electric
Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail
Mfr # ABLS1A24031
Zoro # G403458085
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/375V DC; 85/264V AC
- Output Voltage 24V DC
- Power Rating 75W
- Output Amps 3.13A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ABLS1A24031
- Zoro # G403458085
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.87 in |
Width | 1.06 in |
Depth | 4.02 in |
Description
Power Supply, Input Voltage 120 to 375 V DC, 85 to 264 V AC, Output Voltage 24V DC, Power Rating 75 W, Output Amps 3.13, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 4.87 in, Width 1.06 in, Depth 4.02 in, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating 20, Hold Up Time Greater Than 20 msec @ 115 V AC, Greater Than 40 msec @ 230 V AC, Status Indicator Green LED, Features Approved For Branch Circuits Up To 16 A (IEC) and 20 A (UL) Without Additional Protection Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- Schneider Electric Power Systems