Shop All Power Supplies
Schneider Electric
Power Supply, 100 to 240V AC, 48 V DC, 120W, 2.5A, DIN Rail
Mfr # ABLS1A48025
Zoro # G110839573
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 48 V DC
- Power Rating 120W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ABLS1A48025
- Zoro # G110839573
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 123.6 mm |
Width | 40 mm |
Depth | 117.6 mm |
Description
Regulated Power Supply, 100...240V AC, 48V, 2.5A, single phase, Optimized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- Schneider Electric Power Systems