Shop All Power Supplies
Schneider Electric
Power Supply, 100 to 240V AC, 24 V DC, 50W, 2.1A, DIN Rail
Mfr # ABLS1A24021
Zoro # G610839578
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24 V DC
- Output Amps 2.1A
- Mounting DIN Rail
- Case Material Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ABLS1A24021
- Zoro # G610839578
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 75 mm |
Width | 30 mm |
Depth | 89.5 mm |
Description
Regulated Power Supply, 100...240V AC, 24V, 2.1A, single phase, Optimized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- Schneider Electric Power Systems