Shop All Power Supplies
Schneider Electric
Power Supply, 100 to 240V AC, 12 V DC, 75W, 6.25A, DIN Rail
Mfr # ABLS1A12062
Zoro # G110839566
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12 V DC
- Output Amps 6.25A
- Mounting DIN Rail
- Case Material Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ABLS1A12062
- Zoro # G110839566
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 123.6 mm |
Width | 27 mm |
Depth | 102 mm |
Description
Regulated Power Supply, 100...240V AC, 12V, 6.2A, single phase, Optimized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B10A)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- Schneider Electric Power Systems