Shop All Power Relays
Schneider Electric
Power Relay, DPDT, side flange cover, quick connections terminals, 30A, 24V DC, 2NO + 2NC
Mfr # 300XBXC1-24D
Zoro # G610769714
Sold in multiples of 10 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA
- Dielectric Strength 4000 V AC between coil and contact, 2500 V AC between poles, 2500 V AC between contacts
- Input Resistance 300 Ohm
- Electrical Durability 100000 cycles
- Depth 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 300XBXC1-24D
- Zoro # G610769714
- Country of Origin Canada
- Category Power Relays
Dimensions
Depth | 34.5 mm |
Width | 37.8 mm |
Height | 73.6 mm |
Description
Power Relay, DPDT, side flange cover, quick connections terminals, 30A, 24V DC, 2NO + 2NC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364R)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- HONDA Hanger Kit (06531-Z11-E00ZA)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC 6A 60VDC Slim Interface Relay (RSL1PRPU)
- Schneider Electric Electrical Relays