Shop All Plug-In Relays
Schneider Electric
Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O
Mfr # RPM42P7
Zoro # G900904955
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- AC Contact Rating - Relay 15A @ 250V AC
- DC Contact Rating - Relay 15A @ 28V DC
- Contact Form - Relay 4 C/O
- Power Consumption - Relay 2.5 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RPM42P7
- Zoro # G900904955
- Country of Origin China
- Category Plug-In Relays
Description
This Harmony RPM power plug-in relay has a coil control voltage of 230V AC and has 4 changeover contacts 4PDT (quadruple pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS19)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V AC Coil Volts, 3 C/O (RUMC32B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- Schneider Electric Plug-In Relays