Shop All Power Meters and Analyzers
Schneider Electric
Power Meter, LCD, 90/600VAC/DC
Mfr # METSEEM3560
Zoro # G6555561
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5 A
- Hz 50/60
- Accuracy +/-0.50%
- Meter Range 5 to 32,000A
- Measures Current, Data Logging, Energy, Frequency, Power, Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # METSEEM3560
- Zoro # G6555561
- UPC # 03389110213409
- Country of Origin Mexico
- Category Power Meters and Analyzers
Dimensions
Height | 3.6 in |
Depth | 1.9 in |
Width | 4.2 in |
Details
Item | Power Meter |
Amps | 5 A |
Hz | 50/60 |
Accuracy | +/-0.50% |
Meter Range | 5 to 32,000A |
Measures | Current, Data Logging, Energy, Frequency, Power, Voltage |
Enclosure Rating | Not Enclosed |
Mounting | Din Rail |
Phase | 3 |
Input Voltage | 90/600V AC/DC |
Display | LCD |
Standards | ANSI C12.20 Class 0.5S |
Operating Temp. Range | -30 Degrees to 70 Degrees C |
Features | BACnet with Logging |
Description
Power Meter, LCD Display, Mounting DIN Rail, Input Voltage 90/600V AC/DC, Amps 5 A, +/-0.50 Percent Accuracy, Measures Current, Data Logging, Energy, Frequency, Power, Voltage, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 5 to 32,000A, Phase 3, Operating Temp. Range -30 Degrees to 70 Degrees C, Height 3.6 in, Width 4.2 in, Depth 1.9 in, Standards ANSI C12.20 Class 0.5S, BACnet with Logging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6DKD2)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035100)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 35 In Dsply (SPPM-35)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- SCHNEIDER ELECTRIC IEM3250 energy meter - CT - Modbus (A9MEM3250)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- Schneider Electric Power Meters and Analyzers