Shop All Contactor Accessories
Schneider Electric
Power connector, TeSys Deca
Mfr # LA9D6569
Zoro # G0653250
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Short Name LA9D
- Range TeSys
- Product Or Component Type terminal block
- Accessory / Separate Part Category connection accessory
- Product Compatibility LC1D40...65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9D6569
- Zoro # G0653250
- UPC # 785901258612
- Country of Origin France
- Category Contactor Accessories
Details
Item | Reversing Contactor Power Connector Iec |
Device Short Name | LA9D |
Range | TeSys |
Product Or Component Type | terminal block |
Accessory / Separate Part Category | connection accessory |
Product Compatibility | LC1D40...65 |
Description
TeSys D set of power connections, for 3-pole contactors LC1D40-D65. To be used for assembling contactors in reversing motor starters. It includes a set of parallel bars for the line side, a set of reverser bars for the load side. Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- ANDERSON POWER PRODUCTS SB350 HSG RED (913-AND)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22979901)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- Schneider Electric Motor Controls