Shop All Potentiometers
Schneider Electric
Potentiometer, Standard, 22 mm
Mfr # XB5AD912R4K7
Zoro # G0195206
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1 W
- Ohms 4,700
- Max. Voltage 30V AC, 42V DC
- NEMA Rating 13, 4X
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5AD912R4K7
- Zoro # G0195206
- UPC # 785901536291
- Country of Origin France
- Category Potentiometers
Dimensions
Size | 22 mm |
Cad Overall Height | 42 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 82 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.85 in |
Overall Depth | 3.23 in |
Description
Potentiometer, Watts 1 W, Ohms 4,700, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB4BD912R10K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- Schneider Electric Potentiometers