Shop All Potentiometers
Schneider Electric
Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm
Mfr # 9001SK2108
Zoro # G2213994
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 10,000
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SK2108
- Zoro # G2213994
- UPC # 785901040606
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 10,000 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4, 4X |
Dial Plate Graduations | 0 to 100% |
Current Rating | 4 mA |
Resistance Rating | 10,000 ohm |
Voltage Rating - Maximum | 300 V AC |
NEMA Enclosure Rating | 13, 4 |
Series | 9001SK |
Power Rating | 2 W |
Includes Dial Plate | Dial Plate Included |
Resistance Properties | Corrosion Resistant |
Description
Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 4X, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- DUNCAN 5K-OHM POTENTIOMETER (3700-1110)
- Schneider Electric Switches