Shop All Electrical Enclosures
Schneider Electric
polyester Enclosure, 747 mm H, 536 mm W
Mfr # NSYPLM75G
Zoro # G7684458
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 747 mm
- Nominal Enclosure Width 536 mm
- Material of Enclosure polyester
- Color Gray RAL 7035
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPLM75G
- Zoro # G7684458
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 747 mm |
Nominal Enclosure Width | 536 mm |
Width | 536 mm |
Enclosure Nominal Height | 747 mm |
Enclosure Nominal Width | 536 mm |
Enclosure Nominal Depth | 300 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polyester |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | IEC 62208 ; NEMA classification 13 ; NEMA classification 4X |
Device Short Name | PLM |
Fire Resistance | 960°C IEC 62208 |
Lock Type | 3 mm double-bar lock |
Removable Parts | door by hinges |
Range | Thalassa |
Number of Locks | 2 |
Product Name | Thalassa PLM |
Device Composition | 1 body, 1 door, 2 lock |
Ip Degree of Protection | IP66 IEC 60529 |
Product or Component Type | compact enclosure |
Ik Degree of Protection | IK10 IEC 62262 |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 747 x 536 x 300 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 2 locks (3 mm double-bar lock). Accessible front. Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- Schneider Electric Electrical Enclosures