Shop All Electrical Enclosures
Schneider Electric
polyester Enclosure, 647 mm H, 436 mm W
Mfr # NSYPLM64G
Zoro # G7685130
product price: $233.57
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$233.57
Free 30-Day Returns
Key Features
- Height 647 mm
- Nominal Enclosure Width 436 mm
- Material of Enclosure polyester
- Color Gray RAL 7035
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPLM64G
- Zoro # G7685130
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 647 mm |
Nominal Enclosure Width | 436 mm |
Width | 436 mm |
Enclosure Nominal Depth | 250 mm |
Enclosure Nominal Height | 647 mm |
Enclosure Nominal Width | 436 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | polyester |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | NEMA classification 13 || NEMA classification 4X || IEC 62208 |
Removable Parts | door by hinges |
Fire Resistance | 960°C IEC 62208 |
Product Name | Thalassa PLM |
Device Composition | 1 body, 1 door, 2 lock |
Ip Degree of Protection | IP66 IEC 60529 |
Product or Component Type | compact enclosure |
Device Short Name | PLM |
Lock Type | 3 mm double-bar lock |
Ik Degree of Protection | IK10 IEC 62262 |
Range | Thalassa |
Number of Locks | 2 |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 647 x 436 x 250 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 2 locks (3 mm double-bar lock). Accessible front. Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- Schneider Electric Electrical Enclosures