Shop All Electrical Enclosures
Schneider Electric
polyester Enclosure, 308 mm H, 255 mm W
Mfr # NSYPLM3025G
Zoro # G7685849
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Height 308 mm
- Nominal Enclosure Width 255 mm
- Material of Enclosure polyester
- Color Gray RAL 7035
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPLM3025G
- Zoro # G7685849
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 308 mm |
Nominal Enclosure Width | 255 mm |
Width | 255 mm |
Enclosure Nominal Width | 255 mm |
Enclosure Nominal Height | 308 mm |
Enclosure Nominal Depth | 160 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polyester |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | IEC 62208 ; NEMA classification 13 ; NEMA classification 4X |
Fire Resistance | 960°C IEC 62208 |
Device Composition | 1 body, 1 door, 1 lock |
Device Short Name | PLM |
Removable Parts | door by hinges |
Lock Type | 3 mm double-bar lock |
Number of Locks | 1 |
Range | Thalassa |
Ip Degree of Protection | IP66 IEC 60529 |
Product Name | Thalassa PLM |
Ik Degree of Protection | IK10 IEC 62262 |
Product or Component Type | compact enclosure |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 308 x 255 x 160 mm. Single piece body. Without mounting plate. 2 locks (3 mm double-bar lock). Accessible front. Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Hinged (B060404CH)
- Schneider Electric Electrical Enclosures