Shop All Thermostat Guards and Accessories
Schneider Electric
Pneumatic Thermostat, 55/85 Deg F
Mfr # TK-1001
Zoro # G0042248
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Hex Wrench, Mounting Plate
- Fits Brand Schneider Electric
- Application Heat or Cool
- Sensor Type Bi-Metallic Spring
- Compatible System Type Pneumatic Valves and Damper Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TK-1001
- Zoro # G0042248
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Overall Depth | 1 5/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/8 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F, Includes Mounting Hardware, Hex Wrench, Mounting Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT (12031949)
- RINNAI I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input (i060SN)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, FS-751-112 (FS-751-112)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 55/85 Deg F (2212-119)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8' (TE-6311P-1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG BTGUK2 Thermostat Guard Solid Base: 8.25 Hx5.375 Wx3.5 D Ring base: 8.175 Hx4.675 Wx3.675 D (BTGUK2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Metal, 8' (TE-6312M-1)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- HONEYWELL 14004406-910 Satin Chrome (14004406-9)
- Schneider Electric Thermostats