Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # 782XBXM4L-24D
Zoro # G1431105
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 782XBXM4L-24D
- Zoro # G1431105
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.54 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.78 in |
Flat Pin Width | 0.187 in |
Body Depth | 1.54 in |
Body Width | 0.83 in |
Body Height | 1.07 in |
Overall Depth | 2.1 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.3 mm) |
Height | 1.54 in (39.1 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 230, 230V AC Coil Volts, 4 C/O (RXM4AB1P7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- Schneider Electric Electrical Relays