Shop All Plug-In Relays
Schneider Electric
Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O
Mfr # RSB2A080F7
Zoro # G1012670
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 8A @ 250V AC
- DC Contact Rating - Relay 8A @ 28V DC
- Contact Form - Relay 2 C/O
- Power Consumption - Relay 0.75 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSB2A080F7
- Zoro # G1012670
- Country of Origin Austria
- Category Plug-In Relays
Details
Item | Plug-In Relay,250VAC,8A,Rsb + Options |
Coil Volts | 120V AC |
AC Contact Rating - Relay | 8A @ 250V AC |
DC Contact Rating - Relay | 8A @ 28V DC |
Contact Form - Relay | 2 C/O |
Power Consumption - Relay | 0.75 VA |
Contact Material | Silver Alloy (AgNi) |
Standards | UL 508; CSA C22.2 No 14; EN/IEC 61810-1; CE; EAC |
Operating Time | 20 ms operating || 20 ms reset |
Switching Voltage | 12/300 V DC |
Protection Category | RT I |
Dielectric Strength | 1000 V AC between contacts; 2500 V AC between poles; 5000 V AC between coil and contact |
Series | RSB; interface relay |
Switching Power | Max 2000 VA/224 W; Min 120 mW 10 mA, 12 V |
Coil Resistance | 8360 Ohm |
Operating Temp. Range | -40-70°C AC) |
Current Rating | 4 A AC-1/DC-1) NC IEC; 8 A AC-1/DC-1) NO IEC |
Pin Shape | flat (PCB type) |
Description
Plug-In Relay,250VAC,8A,Rsb + Options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24A)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-240A)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- Schneider Electric Plug-In Relays