Shop All Plug-In Relays
Schneider Electric
Plug-In Relay, 250V, 15A, rpm + Options, 24V DC Coil Volts, 4 C/O
Mfr # RPM42BD
Zoro # G1012354
product price: $12.35
/pk 10, $1.23/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 15A @ 250V AC
- DC Contact Rating - Relay 15A @ 28V DC
- Contact Form - Relay 4 C/O
- Power Consumption - Relay 1.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RPM42BD
- Zoro # G1012354
- Country of Origin China
- Category Plug-In Relays
Description
This Harmony RPM power plug-in relay has a coil control voltage of 24V DC and has 4 changeover contacts 4PDT (quadruple pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- MERSEN CC Class, Time-Delay, 5A, 600V AC, Non-Indicating (ATDR5)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 120V AC Coil Volts, 2 C/O (RUMC21F7)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 12V DC Coil Volts, 4 C/O (RPM42JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- Schneider Electric Plug-In Relays