Shop All Push Button Accessories
This Product is Discontinued
Schneider Electric
Plastic push button, nylon (Discontinued)
Mfr # ZB5RZA0
Zoro # G3893163
This Product is Discontinued
Key Features
- For Use With 22 mm Wireless Push Buttons
- Features Without caps
- Material Plastic
- Accessory Type Black Wireless, Batteryless Spring Return Push Button Head
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5RZA0
- Zoro # G3893163
- UPC # 785901706212
- Country of Origin France
- Category Push Button Accessories
Dimensions
Details
Item | Transmitter |
For Use With | 22 mm Wireless Push Buttons |
Features | Without caps |
Material | Plastic |
Accessory Type | Black Wireless, Batteryless Spring Return Push Button Head |
Head Material | Plastic |
Head Color | Black |
Push Button Style | Flush |
Description
Transmitter, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.