Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Plain mounting plate H800xW600mm made of galvanised sheet steel
Mfr # NSYMM86
Zoro # G7834300
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schneider Electric Enclosures: Spacial S3D, Spacial CRN, Spacial S3X, Thalassa PLM
- Width 21.7"
- Height 29.5"
- Bus Material galvanised steel
- Length 4.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # NSYMM86
- Zoro # G7834300
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 21.7" |
Height | 29.5" |
Length | 4.9" |
Details
Item | Mounting Plate |
For Use With | Schneider Electric Enclosures: Spacial S3D, Spacial CRN, Spacial S3X, Thalassa PLM |
Bus Material | galvanised steel |
Material | Sheet Steel |
Features | Mercury-free, Toxic Heavy Metal Free |
Application | multi-purpose |
Thickness | 98.4 mil |
Product Line | Spacial |
Maximum Load Capacity | 297.62 lb |
Finishing | Galvanized |
Device Supported | Enclosure |
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is800 x W is600 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 135 Kg permissible load. Galvanised steel. Set of 1. Variant particularity is with enclosures H800 x W1200.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- RACO Mud Ring, 2 Gang, 819, Square Box (819)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- Schneider Electric Circuit Breaker & Panelboard Accessories