Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Plain mounting plate H600xW400mm made of galvanised sheet steel
Mfr # NSYMM64
Zoro # G7834894
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 350 mm
- Height 550 mm
- Bus Material galvanised steel
- Features Mercury Free
- Application multi-purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # NSYMM64
- Zoro # G7834894
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 350 mm |
Height | 550 mm |
Details
Item | Mounting Plate |
Bus Material | galvanised steel |
Features | Mercury Free |
Application | multi-purpose |
Thickness | 1.8 mm |
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is600 x W is400 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 90 Kg permissible load. Galvanised steel. Set of 1. Reversible dimensions is Can be installed in enclosure with inverted dimensions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 12 A, Reversing: No (DPE12BL)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- SCHNEIDER ELECTRIC Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch (NSYMF55)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- Schneider Electric Circuit Breaker & Panelboard Accessories