Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Plain mounting plate H500xW400mm made of galvanised sheet steel
Mfr # NSYMM54
Zoro # G7834538
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bus Material galvanised steel
- Height 450 mm
- Width 350 mm
- Application multi-purpose
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYMM54
- Zoro # G7834538
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 450 mm |
Width | 350 mm |
Details
Item | Mounting Plate |
Bus Material | galvanised steel |
Application | multi-purpose |
Thickness | 1.8 mm |
Features | Mercury Free |
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is500 x W is400 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 90 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- Schneider Electric Circuit Breaker & Panelboard Accessories