Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Plain mounting plate H1000xW1000mm made of galvanised sheet steel
Mfr # NSYMM1010
Zoro # G7834851
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 950 mm
- Width 950 mm
- Bus Material galvanised steel
- Application multi-purpose
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYMM1010
- Zoro # G7834851
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 950 mm |
Width | 950 mm |
Details
Item | Mounting Plate |
Bus Material | galvanised steel |
Application | multi-purpose |
Features | Mercury Free |
Thickness | 1.8 mm |
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is1000 x W is1000 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 180 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDB-32MA)
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- SCHNEIDER ELECTRIC Microperforated mounting plate H500xW500 w/holes diam 3, 6mm on 12, 5mm pitch (NSYMF55)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- Schneider Electric Circuit Breaker & Panelboard Accessories