Shop All Indicator Lights
Schneider Electric
Pilot Light, Yllw, LED Lamp Type
Mfr # XB5EVG8
Zoro # G3549315
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Yellow
- Material of Construction Plastic
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5EVG8
- Zoro # G3549315
- UPC # 785901531951
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Overall Depth | 2.13 in |
Overall Height | 1.14 in |
Description
Pilot Light, LED, Plastic, Yellow, Voltage 110 to 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1633)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- Schneider Electric Switches