Shop All Indicator Lights
Schneider Electric
Pilot Light, Yellow, LED
Mfr # ZB4BV053S
Zoro # G2363901
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BV053S
- Zoro # G2363901
- UPC # 785901584131
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Orange |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Fresnel |
Basic Material | Metal |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Material | Metal |
Body Material | Chrome Plated Metal |
NEMA Rating | 13, 4X |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
IP Rating | IP66, IP67, IP69, IP69K |
Product Type | Pilot Light Head |
Light Head Material | Metal |
Compatible Lamp Type | Universal LED Module |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB4 |
Description
Pilot Light Head, Size 22 mm, Color Orange, Shape Round, Lens Type Fresnel, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- Schneider Electric Push Buttons & Indicators