Shop All Indicator Lights
Schneider Electric
Pilot Light, White, LED
Mfr # ZB4BV013S
Zoro # G2363895
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV013S
- Zoro # G2363895
- UPC # 785901449218
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | White |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Fresnel |
Basic Material | Metal |
Material | Metal |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Body Material | Chrome Plated Metal |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
NEMA Rating | 13, 4X |
IP Rating | IP66, IP67, IP69, IP69K |
Product Type | Pilot Light Head |
Light Head Material | Metal |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB4 |
Compatible Lamp Type | Universal LED Module |
Description
Pilot Light Head, Size 22 mm, Color White, Shape Round, Lens Type Fresnel, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- Schneider Electric Indicator Lights