Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 30mm, LED
Mfr # XB5FVM1
Zoro # G3614975
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Color White
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FVM1
- Zoro # G3614975
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 55 mm |
Height | 42 mm |
Width | 36.6 mm |
Overall Height | 1.65 in |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Description
Pilot Light, Voltage 230 to 240V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 230 to 240 V AC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- Schneider Electric Switches