Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 30mm, LED
Mfr # XB5FVB1
Zoro # G3547215
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FVB1
- Zoro # G3547215
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 42 mm |
Length | 55 mm |
Width | 36.6 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.44 in |
Overall Depth | 2.17 in |
Overall Height | 1.65 in |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24 V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- MERSEN CC Class, ATQR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATQR4-1/2)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- Schneider Electric Indicator Lights