Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 30mm, LED
Mfr # XB4FVM1
Zoro # G3571925
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4FVM1
- Zoro # G3571925
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.11 in |
Overall Height | 1.44 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 230 to 240V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Lamp Voltage 230 to 240V AC/DC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 12, 13, 4, 4x, IP Rating IP66, IP67, IP69, IP69K, Standards CCC, CSA, EAC, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- Schneider Electric Switches