Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 30mm, LED
Mfr # XB4FVB1
Zoro # G3548396
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4FVB1
- Zoro # G3548396
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.11 in |
Overall Width | 1.44 in |
Overall Height | 1.44 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 24V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Lamp Voltage 24V AC/DC, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 12, 13, 4, 4x, IP Rating IP66, IP67, IP69, IP69K, Standards CCC, CSA, EAC, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- Schneider Electric Indicator Lights