Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 30mm, LED
Mfr # 9001KP38LWW31
Zoro # G3614458
original price:
$140.79
27% off
new price: $102.00
/ea
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Normal
- Color White
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KP38LWW31
- Zoro # G3614458
- UPC # 785901696469
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Overall Height | 3.02 in |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Body Material Metal, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 24V AC DC (XB7EV05BP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- DIALIGHT IN CART INC 28V GRN 14 (50739171472600F)
- Schneider Electric Switches