Shop All Indicator Lights
Schneider Electric
Pilot Light, White, 16mm, LED
Mfr # XB6DV1BB
Zoro # G3572187
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24 V AC/DC
- Color White
- Lamp Type LED
- Shape Rectangle
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6DV1BB
- Zoro # G3572187
- UPC # 785901358282
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 16 mm |
Width | 24 mm |
Height | 18 mm |
Length | 57 mm |
Overall Width | 0.94 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 0.71 in |
Panel Cutout Diameter | 16 mm |
Overall Depth | 2.24 in |
Description
Pilot Light, Voltage 12 to 24 V AC/DC, Color White, Lamp Type LED, Shape Rectangle, Terminal Connection Faston Connector, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 12 to 24V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Rectangular White Complete Pilot Light 16mm Diameter with Integral LED 12-24V, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2514000)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- Schneider Electric Indicator Lights