Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, LED
Mfr # ZB5AV043S
Zoro # G2363125
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Dark Grey Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AV043S
- Zoro # G2363125
- UPC # 785901855767
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Dark Grey Plastic |
Lens Type | Fresnel |
Basic Material | Plastic |
IP Rating | IP66, IP67, IP69, IP69K |
Suggested Lamp Type | Mfr. Series ZB5AV Mount Base and Integral LED Module |
Material | Plastic |
Body Material | Plastic |
NEMA Rating | 13, 4X |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
Product Type | Pilot Light Head |
Compatible with Series | XB5 |
Compatible Lamp Type | Universal LED Module |
NEMA Enclosure Rating | 13, 4X |
Light Head Material | Plastic |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Fresnel, Basic Material Plastic, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB5AV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- Schneider Electric Indicator Lights