Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, LED
Mfr # ZB4BV043S
Zoro # G9173412
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Bezel Chromium Plated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BV043S
- Zoro # G9173412
- UPC # 785901634751
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Bezel | Chromium Plated Metal |
Lens Type | Fresnel |
Basic Material | Metal |
Material | Metal |
Body Material | Chrome Plated Metal |
NEMA Rating | 13, 4X |
Suggested Lamp Type | Mfr. Series ZB4BV Mount Base and Integral LED Module |
Standards | CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508 |
IP Rating | IP66, IP67, IP69, IP69K |
Product Type | Pilot Light Head |
Compatible Lamp Type | Universal LED Module |
Light Head Material | Metal |
NEMA Enclosure Rating | 13, 4X |
Compatible with Series | XB4 |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Fresnel, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Plastic, Body Material Chrome Plated Metal, Suggested Lamp Type Mfr. Series ZB4BV Mount Base and Integral LED Module, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22-2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Amber, 24-28VAC/DC (9001KP35A31)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- Schneider Electric Push Buttons & Indicators