Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, LED Lamp Type
Mfr # XB5EVM4
Zoro # G3547793
original price:
$30.65
12% off
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 to 240V AC
- Material of Construction Plastic
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5EVM4
- Zoro # G3547793
- UPC # 785901613558
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Description
Pilot Light, LED, Plastic, Red, Voltage 230 to 240V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- Schneider Electric Switches