Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 30mm, LED
Mfr # XB5FVG4
Zoro # G0196999
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5FVG4
- Zoro # G0196999
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 36.6 mm |
Height | 42 mm |
Length | 55 mm |
Overall Height | 1.65 in |
Depth | 2.17 in (55 mm) |
Overall Width | 1.44 in |
Mounting Diameter | 1.20 in (30.5 mm) |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Description
Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 110 to 120 V AC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- Schneider Electric Switches