Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 30mm, LED
Mfr # 9001SKT1LRR31
Zoro # G3610102
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Action Push-to-test
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKT1LRR31
- Zoro # G3610102
- UPC # 785901580805
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.65 in |
Overall Height | 2.76 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW031)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- Schneider Electric Switches