Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 30mm, LED
Mfr # 9001SKP3LRR31
Zoro # G3614686
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 220V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP3LRR31
- Zoro # G3614686
- UPC # 785901325321
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Height | 2.76 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.65 in |
Description
Pilot Light, Voltage 208 to 220V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, No Lens (9001SKP35LG)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- ZORO SELECT Flat Indicator Light, Green, 12VDC, Size: 6mm Mounting dia (24M034)
- Schneider Electric Indicator Lights