Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 22mm, LED
Mfr # XB4BVG4TQ
Zoro # G3614214
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Contact Form (X1-X2)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVG4TQ
- Zoro # G3614214
- UPC # 785901958208
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 54 mm |
Height | 47 mm |
Width | 30 mm |
Overall Height | 1.85 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 2.13 in |
Description
Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Module Not Included, Basic Material Metal, Lens Type Smooth, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- ADVANCE CABLE TIES 11 50lb Natural White Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-9-C)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 24V AC DC (XB7EV05BP)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- Schneider Electric Switches