Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 22mm, LED
Mfr # XB4BVG45
Zoro # G3548712
product price: $47.00
/ea
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Spring Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BVG45
- Zoro # G3548712
- UPC # 785901957409
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 30 mm |
Length | 54 mm |
Height | 47 mm |
Overall Height | 1.85 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Spring Clamp, 22 mm, Lamp Module Type Module Not Included, Basic Material Metal, Lens Type Smooth, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- Schneider Electric Indicator Lights