Shop All Indicator Lights
Schneider Electric
Pilot Light, Red, 16mm, LED
Mfr # XB6ECV4JP
Zoro # G3615937
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V DC
- Color Red
- Lamp Type LED
- Shape Square
- Terminal Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6ECV4JP
- Zoro # G3615937
- UPC # 785901310730
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 16 mm |
Panel Cutout Diameter | 16 mm |
Details
Item | Pilot Light |
Voltage | 12 V DC |
Color | Red |
Lamp Type | LED |
Shape | Square |
Terminal Connection | Quick Connect |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
IP Rating | IP65 |
Lamp Voltage | 12V DC |
Standards | CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, JIS C852, JIS C8201-1, JIS C8201-5-1, UL 508 |
Body Material | Plastic |
NEMA Rating | 13, 4, 4X |
Includes | Square Pilot Light 16mm Diameter - IP65 Red Integral LED 12V DC Polarised Connector |
Lamp Color | Red |
Series | XB6E |
Includes Lens | Lens Included |
Resistance Properties | Shock Resistant, Vibration Resistant |
NEMA Enclosure Rating | 13, 4, 4X |
Lens Color | Red |
Description
Pilot Light, Voltage 12 V DC, Color Red, Lamp Type LED, Shape Square, Terminal Connection Quick Connect, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 12V DC, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Square Pilot Light 16mm Diameter - IP65 Red Integral LED 12V DC Polarised Connector, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, JIS C852, JIS C8201-1, JIS C8201-5-1, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- LEVITON Receptacle (5325-GY)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3GB)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- Schneider Electric Switches