Shop All Indicator Lights
Schneider Electric
Pilot Light, Orange, LED Lamp Type
Mfr # XB7EV08GP
Zoro # G3547382
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Orange
- Material of Construction Metal, Plastic
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB7EV08GP
- Zoro # G3547382
- UPC # 785901860624
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Length | 54 mm |
Width | 29 mm |
Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.13 in |
Overall Height | 1.14 in |
Description
Pilot Light, LED, Metal, Plastic, Orange, Voltage 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 18 to 21mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- ABB OHY45J6, PISTOL HDL, 45MM, UL TYPE 3R, 12 (OHY45J6)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV2-A2)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- Schneider Electric Switches