Shop All Indicator Lights
Schneider Electric
Pilot Light, Orange, LED Lamp Type
Mfr # XB7EV08BP
Zoro # G3547468
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Metal, Plastic
- Color Orange
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7EV08BP
- Zoro # G3547468
- UPC # 785901860556
- Country of Origin Indonesia
- Category Indicator Lights
Dimensions
Size | 22mm |
Width | 29 mm |
Length | 54 mm |
Height | 29 mm |
Overall Depth | 2.13 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.14 in |
Description
Pilot Light, LED, Metal, Plastic, Orange, Voltage 24V AC/DC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 20 to 27mA, Average Life 70,000 hr, NEMA Rating 12, 4, IP Rating IP20, IP65, Panel Thickness Metal 0.4 to 0.24 in, Plastic 0.8 to 0.24 in, Standards REACH, RoHS, WEEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B41)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- ABB Pilot Light Unibloc, Yellow, 220/240VAC/DC (CL2-513Y)
- Schneider Electric Indicator Lights