Shop All Indicator Lights
Schneider Electric
Pilot Light, No Lens, Incandescent
Mfr # 9001SKP35
Zoro # G1310364
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Action Normal
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKP35
- Zoro # G1310364
- UPC # 785901048435
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.43 in |
Description
Pilot Light, Voltage 24V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- Schneider Electric Push Buttons & Indicators