Shop All Indicator Lights
Schneider Electric
Pilot Light, No Lens, Incandescent
Mfr # 9001SKP3
Zoro # G2756397
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Action Normal
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP3
- Zoro # G2756397
- UPC # 785901857563
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Overall Depth | 1.62 in |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2.43 in |
Description
Pilot Light, Voltage 208V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- ANCOR 8" UV Black Self Cutting Cable Zip Ties - 500-Pack (199264)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 24V AC DC (XB7EV03BP)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- Schneider Electric Switches