Shop All Indicator Lights
Schneider Electric
Pilot Light, No Lens, Incandescent
Mfr # 9001SKP1
Zoro # G0808184
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Normal
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP1
- Zoro # G0808184
- UPC # 785901458241
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.62 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.13 in |
Overall Height | 2.43 in |
Description
Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW031)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- Schneider Electric Switches