Shop All Push Button Accessories
Schneider Electric
Pilot Light Lens, 30mm, Yellow, Plastic
Mfr # 9001Y9
Zoro # G2755173
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider KP, KT and SKT Series
- Color Yellow
- Lens Type Domed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001Y9
- Zoro # G2755173
- UPC # 785901741404
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light Lens |
For Use With | Schneider KP, KT and SKT Series |
Color | Yellow |
Lens Type | Domed |
Material | Plastic |
IP Rating | IP66 |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Standards | CE, CSA C22.2, UL 508 |
Compatible Lamp Type | Incandescent, LED, Neon |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Compatible with Series | 9001K, 9001SK |
Compatible with Brand | Schneider |
Description
Pilot Light Lens, Yellow, For Use With Schneider KP, KT and SKT Series, Material Plastic, Lens Type Domed, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- PEERLESS Toggler 4- Pack (ACC415)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Harmony XAC, Protective guard, for XACB pendant station, plastic, for use with mushroom head pushbutton (XACB983)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- Schneider Electric Switches